Lézeres távolságmérő eszköz Milwaukee 4933459276
Laser Distance Meter
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Milwaukee:4933459276
Rubix:10316595
gyártó:4933459276
EAN:4058546002428



Dokumentumok
Termék leírás : MILWAUKEE LDM30 TÁVOLSÁGMÉRO LÉZERES 30 M - 4933459276
Compact and easy to use laser distance meter that measures distances up to 30 m. Accuracy +/– 2,0 mm. Large 3 line LCD graphical display with automatic white backlight. Display shows last three measurements. Metric & Imperial units of measurement. Very slim housing design with belt clip for easy transport. Two easy to touch measure buttons on the front and side of the housing. Enables user to perform single measurements & continuous tracking. Auto shut off and low power indication. IP54 water & dust protection. Supplied with 2 x AAA batteries.
Erősségek
•Easy to use one person point and shoot system
IP54 water & dust protection
Auto shut off and low power indication
Metric & Imperial units of measurement
Very slim housing design with belt clip for easy transport
Two easy to touch measure buttons on the front and side of the housing
Enables user to perform single measurements & continuous tracking
Large 3 line LCD graphical display with automatic white backlight
Display shows last three measurements
IP54 water & dust protection
Auto shut off and low power indication
Metric & Imperial units of measurement
Very slim housing design with belt clip for easy transport
Two easy to touch measure buttons on the front and side of the housing
Enables user to perform single measurements & continuous tracking
Large 3 line LCD graphical display with automatic white backlight
Display shows last three measurements
Technikai információk
Jellemzők
| Hatály | 30 m |
|---|---|
| Pontosság | 2 mm |
| Lézer osztály | class 2 |
| Lézer színe | piros |
| Mérés hatóköre | 0,15 - 30 m |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre