Vízszintes lélek / Lézer / Keretes / Digitális Milwaukee 4933478103
M12™ green 360° 3 plane laser
Lásd a műszaki információkatReferencia
Milwaukee:4933478103
Rubix:10411133
gyártó:4933478103
EAN:4058546340360
Termék leírás : MILWAUKEE M123PL-0C M12™ ZÖLD 360° 3 SÍKÚ LÉZER - 4933478103
- M12™ green 360° 3 plane laser provides an all-in-one functionality with one horizontal line and two vertical lines for fast and easy alignment, leveling, squaring, and transfers allowing you to easily layout large spaces with one tool
- High intensity green laser diode for maximised visibility; up to 4x better visibility vs red lasers
- High intensity green beams provide a working range of 38 m and up to 100 m with a detector
- Provides all-day run time of 15+ hours with an M12 B4 battery pack
- 3 mode pendulum system: Manual Mode for use at any angle, Self-Levelling Mode that indicates out-of-level condition with a 4° self-levelling range and Pendulum Lock Mode to protect components during transport
- Integrated magnetic bracket with rear mounted amplified rare earth magnets, ¼″ and ⅝″ tripod thread and hang hole - allows attachment to steel stud, wooden stud and tripod
- The bracket also provides the laser 330° rotation that pivots on plumb point, with an integrated micro control knob for faster point to point alignment
- Robust over-moulded construction with an IP 54 rating, the laser is water/ debris resistant and can withstand up to 1 m drops
- Flexible battery system: works with all MILWAUKEE® M12™batteries
Technikai információk
Jellemzők
| Megengedett hiba | 0.3 mm/mn |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre