Pneumatikus bedugaszolható szerelvény SMC KQ2H01-01AS
Male Connector
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
SMC:KQ2H01-01AS
Rubix:10249581
gyártó:KQ2H01-01AS
EAN:3618036065923
Dokumentumok
Termék leírás : SMC Gyorscsatlakozó., egyenes, 1/8, R1/8, KQ2H01-01AS
KQ2 one-touch;metric and inch size fittings are available in a wide variety of sizes;body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Erősségek
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Technikai információk
Jellemzők
| Csatlakozás 1 | 1/8 |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre