Keskeny fogazott ékszíj Gates XPA2080 SUPER HC MN

Moulded Notch Belt

Lásd a műszaki információkat

Referencia

Gates:XPA2080 SUPER HC MN
Rubix:10480437
gyártó:941392080
EAN:5400608654035
brand logo

Műszaki összefoglalás

Profilxpa
Referenciahossz2080 mm
Külső hossz2098 mm

Termék leírás : GATES XPA2080 SUPER HC MN Ékszíj - 941392080


When your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC™ Moulded Notch Belts. Our proprietary construction process provides a superior combination of flex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC™ MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, offering significant benefits over classical section V-belts. Developed through specialised research, Super HC™ MN is highly recommended for use on all industrial heavy-duty, narrow section V-belt drives. With an increased transmission efficiency this belt allows for a more compact and highly economical drive design

Erősségek

•Flex-bonded tensile cords are vulcanized as one solid unit making the belt highly resistant to tensile and flexing forces, fatigue and shock loads
Precision-ground straight sidewalls give a uniform wedging action and ensure the belt fits correctly in the pulley grooves, which improves belt life and reduces expensive maintenance time
Cost and space savings by reducing size of pulleys, bearings, guards and mounts

Technikai információk


Jellemzők
Profilxpa
Referenciahossz2080 mm
Külső hossz2098 mm
  • Elérhető - Szállítási dátum kérésre