Tapadókorongok és puha tapadókorongok Piab 0106292
Multibellows suction cups BX-P Polyurethane
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Piab:0106292
Rubix:10442662
gyártó:0106292



Dokumentumok
Termék leírás : PIAB BX35P.4K Többharmonikás vákuum szívókorong - 0106292
Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.
Erősségek
Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc.
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane.
The material DURAFLEX® is mark free.
Alkalmazások
Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal
Technikai információk
Jellemzők
| Átmérő | 35 mm |
|---|---|
| Alak | fújtató |
| Min. hőfok | 10 °C |
| Max. hőfok | 50 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető