Referencia
Dichtomatik:67009935
Rubix:260213
gyártó:67009935


Műszaki összefoglalás
| Belső átmérő | 135 mm |
|---|---|
| Keresztmetszet átmérő | 6 mm |
| Anyag | fkm/fpm |
Dokumentumok
Termék leírás : DICHTOMATK 67009935 OR 135,00 6,00 80 FKM FP8094
O-rings are closed rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.
Alkalmazások
O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 24 g |
|---|---|
| Belső átmérő | 135 mm |
| Keresztmetszet átmérő | 6 mm |
| Anyag | fkm/fpm |
| Keménység A | 80 Shore |
| Alkatrészek száma | 1 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre