Referencia

Dichtomatik:664027
Rubix:505717
gyártó:BS248NI70
brand logo

Műszaki összefoglalás

Anyagnbr

Dokumentumok

Termék leírás : DICHTOMATIK O-RING 0120,24X03,53 NBR 70 O-gyuru


Endless sealing rings with circular cross-section are used to seal off stationary machine parts from liquid and gaseous media. When certain prerequisites are met, they can also be used as dynamic sealing elements for axial, rotary, and oscillating movements.

Erősségek

•A unique, broadly differentiated O-Ring assortment of quickly available standard parts in all prevalent international dimensions
Individually designed special solutions on the basis of several hundred materials
O-Ring seals from Freudenberg Sealing Technologies can be adapted across all industries and market segments to technically demanding installation and operating conditions on a customer-specific basis

Technikai információk


Jellemzők
Anyagnbr
  • Elérhető