Befogók SMC MHZ2-20SN
Parallel Style Air Gripper
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
SMC:MHZ2-20SN
Rubix:10258952
gyártó:MHZ2-20SN

Dokumentumok
Termék leírás : Párhuzamos megfogó, 2-ujjas, átméro 20mm egyszeres muködésu,
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 20mm
Action: S (Single Acting N.O.)
Finger Position: N (Narrow Type)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 20mm
Action: S (Single Acting N.O.)
Finger Position: N (Narrow Type)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technikai információk
Jellemzők
| Hengerlöket | 10 mm |
|---|---|
| Min. hőfok | -10 °C |
| Max. hőfok | 60 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre