Referencia
SMC:AR20-F01B-D
Rubix:10504599
gyártó:AR20-F01B-D
Termék leírás : SMC Szabályzó AR20-F01B-D
Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Erősségek
•Modular type regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
