Hosszbordás szíj Optibelt PJ 1752 SL 120 RB
Ribbed Belt
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Optibelt:PJ 1752 SL 120 RB
Rubix:10470085
gyártó:1502882
EAN:4014486013481

Dokumentumok
Termék leírás : OPTIBELT PJ 1752 SL 120 RB Hosszbordás szíj - 1502882
The ribbed belt combines the high flexibility of the flat belt with the high performance of the V-belt. The V-shaped parallel ribs are made from a wear-resistant rubber compound. The high strength tension cord is designed for the many applications of the ribbed belt. The tension cord is embedded in a rubber adhesive mixture and covers the entire width of the ribbed belt. Fibre reinforced, wear resistant rubber compounds ensure quiet operation, oil and heat resistance and a long belt life. The small minimum pulley diameters are suitable for drives with high speed ratios as well as slow running drives. Ribbed belts are well suited for the use of back bend idlers, such as in serpentine drives.
Erősségek
•Very good dynamic power transmission capability
High belt speeds are possible
Can be used with back bend idlers
Low vibration and noise
Withstands shock loads and short-term overload
High belt speeds are possible
Can be used with back bend idlers
Low vibration and noise
Withstands shock loads and short-term overload
Technikai információk
Jellemzők
| Profil | pj |
|---|---|
| Hossz | 1752 mm |
| Bordák száma | 120 |
| Bordatávolság | 2.34 mm |
| Magasság | 3.5 mm |
| Öv száma | pj 1752 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
