Referencia
KTR:ROTEX 38 GG 1 24H7-NND
Rubix:226546
gyártó:020383002400

Termék leírás : KTR ROTEX 38 GG öntöttvas agy AL24H7 horonnyal + csavar
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 1150 g |
|---|---|
| Méret | 38 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre