Tartozékok a rögzítéshez / védőfelszereléshez Enerpac FSH14
Staged hydraulic and mechanical heaters (FSM and FSH series)
Lásd a műszaki információkatReferencia
Enerpac:FSH14
Rubix:10000945
gyártó:FSH14
EAN:0662005110933
Termék leírás : FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximu
Enerpac mechanical and hydraulic industrial spreaders Integrated wedge design: no friction, smooth and parallel spreading movement which does not risk damaging the flanges and the tool spout. For maintenance, commissioning, shutdown, testing and valve replacement. No need for hammers, chisels, chains and hoists. Unique locking design - no bending of the end of the spout, no risk of escaping from the recess. Requires only a small space for introduction, only 6 mm. Stepped spout design - each stage can spread under full load. Few moving parts, therefore long service life and little maintenance. Safety wedge SB-1 ratchet wrench SW-22 supplied with the mechanical spreader FSM-8. Safety block and cylinder Enerpac RC-102 supplied with the hydraulic spreader FSH-14. Lightweight, portable, easy to use, one operator is enough.
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre