Amerikai szabványos szíj Optibelt 8V KB 1320 RP

SUPER XE-POWER PRO High-Performance Wedge Belt

Lásd a műszaki információkat

Referencia

Optibelt:8V KB 1320 RP
Rubix:10464321
gyártó:1646951
brand logo

Termék leírás : OPTIBELT 8V KB 1320 RP Átlapolt ékszíj - 1646951


Compact: Performance on the smallest pulleys

The new tooth form, developed through FEM modulation and practical tests, continues to enable very small minimum pulley diameters for internal pulleys. In addition, the optibelt SUPER XE-POWER PRO M=S is now also suitable for external pulleys. This is the prerequisite for designing more compact drive units.


Totally versatile: Anything but conventional

The optibelt SUPER XE-POWER PRO M=S can be used in any application and is predestined for machine and special machine construction: ideal for compressors, fans, pumps, lathes and drills and all other application scenarios where compact drive systems are required.


Temperature-resistant: Hot for maximum performance

In the case of the optibelt SUPER XE-POWER PRO M=S, this applies in the truest sense of the word: Thanks to its extraordinary temperature resistance, it delivers optimum power transmission in a temperature range from -40 °C to +120 °C - even and especially with small pulley diameters or high motor speeds.

Erősségek

  • Single belt characteristics
  • Up to 50% more power capacity than optibelt VB - reduce drive sizes
  • Maintenance-freeElectrically conductive
  • Suitable for back bend idlers
  • Temperature range -30°C to +100°C
  • Technikai információk


    Jellemzők
    • Elérhető - Szállítási dátum kérésre