Vákuum generátorok SMC ZH07DSA-06-06-06
Vacuum Ejector
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
SMC:ZH07DSA-06-06-06
Rubix:10240603
gyártó:ZH07DSA-06-06-06
EAN:3618036489712
Dokumentumok
Termék leírás : Vákuum ejector, 0.7 mm-es fuvóka átméro, 6 mm-es gyorsacsatl
Lightweight, point-of-use ZH and ZU series vacuum generators combine design simplicity with high performance. Simply plug an air supply tube in one end, and vacuum is ready at the other end. The slim ZU generators are extra compact. The ZH and ZU immediate response may be quicker than central vacuum systems. Also, these generators are often smaller and lighter than the bulky vacuum lines used in central vacuum systems. A built-in exhaust silencer keeps generator noise to a minimum. Available in four nozzle diameters and a number of port sizes.
Erősségek
•Compact and Lightweight
Box style(built-in silencer) and body ported style
One-touch and screw-in connections can be combined
Body can be mounted and secured
Box style(built-in silencer) and body ported style
One-touch and screw-in connections can be combined
Body can be mounted and secured
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre