Vákuum generátorok SMC ZH10DLA-06-06-08

Vacuum Ejector

Lásd a műszaki információkatDokumentumok megtekintése

Referencia

SMC:ZH10DLA-06-06-08
Rubix:10411280
gyártó:ZH10DLA-06-06-08
EAN:3618036489415
brand logo

Dokumentumok

Termék leírás : SMC Vákuum generátorok ZH10DLA-06-06-08


Lightweight, point-of-use ZH and ZU series vacuum generators combine design simplicity with high performance. Simply plug an air supply tube in one end, and vacuum is ready at the other end. The slim ZU generators are extra compact. The ZH and ZU immediate response may be quicker than central vacuum systems. Also, these generators are often smaller and lighter than the bulky vacuum lines used in central vacuum systems. A built-in exhaust silencer keeps generator noise to a minimum. Available in four nozzle diameters and a number of port sizes.

Erősségek

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre