Nedves és száraz porszívók Spartex 866319
Water and dust vacuum cleaner 45 l g-vac s45-w2
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Spartex:866319
Rubix:10179803
EAN:3660338204685

Dokumentumok
Termék leírás : SPARTEX CLEANR G-VAC S45 W2 víz- és porszívó, 45 L rozsdamentes acél tartály – 2 motoros, 866319
Water and dust vacuum cleaner with 45 L tank in stainless steel
.
Head in recycled plastic with a retractable carrying handle and 2 cable stays. Injected waterproof gasket. unbreakable polyamide tank clips. .
2-stage cold motors with strengthened winding. .
Filtration by bag, filter or cartridge. Reduced risk of clogging thanks to a nylon pre-filter .
Tear-resistant grey flexible pipe Ergonomic handle with regulator Aluminium + plastic tube for optimal comfort and resistance. .
Base 4 castors with handle .
3 YEARS WARRANTY .
.
Series accessories: Ø 38 mm .
Transparent blue flexible pipe 5 m and elbow with regulator .
aluminium + plastic tube 2x50 cm .
Nozzle roller brush (dust) with lips (liquids), reducer, round brush and crevice tool .
Filter .
1 60 L bag
Head in recycled plastic with a retractable carrying handle and 2 cable stays. Injected waterproof gasket. unbreakable polyamide tank clips. .
2-stage cold motors with strengthened winding. .
Filtration by bag, filter or cartridge. Reduced risk of clogging thanks to a nylon pre-filter .
Tear-resistant grey flexible pipe Ergonomic handle with regulator Aluminium + plastic tube for optimal comfort and resistance. .
Base 4 castors with handle .
3 YEARS WARRANTY .
.
Series accessories: Ø 38 mm .
Transparent blue flexible pipe 5 m and elbow with regulator .
aluminium + plastic tube 2x50 cm .
Nozzle roller brush (dust) with lips (liquids), reducer, round brush and crevice tool .
Filter .
1 60 L bag
Erősségek
2 2-stage cold motors
Technikai információk
Jellemzők
| Vákuum | 220 mbar |
|---|---|
| Tápegység | 220 V |
| Tartály | 45 l |
| Zajszint | 72 dBA |
| Súly | 17.5 kg |
| Kábelhossz | 8 m |
| Légáramlat | 113.8 l/s |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre