Referencia
SMC:CP96SDB32-160C-XC4
Rubix:10238196
gyártó:CP96SDB32-160C-XC4
Termék leírás : SMC ISO-15552 henger,átm.32,löket 160mm, CP96SDB32-160C-XC4
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ?32 to ?125mm. ? High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. ? Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. ? Standard strokes range from 25 to 800mm.
Erősségek
•Double Acting
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
