Csapágyrögzítő gyűrűk SKF FRB 10/340

Bearing Housing Accessory

Lásd a műszaki információkat

Referencia

SKF:FRB 10/340
Rubix:544205
gyártó:6013
EAN:7316577017222
brand logo

Műszaki összefoglalás

Belső átmérő320 mm
Az összes jellemző megtekintése

Termék leírás : SKF FRB 10/340 csapágy tartozék


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technikai információk


Jellemzők
Logisztikai méretek (L x B x H)10x340x340 mm
Logisztikai Tömeg544,9 g
Belső átmérő320 mm
Külső átmérő340 mm
Szélesség10 mm
  • Elérhető - Szállítási dátum kérésre