Referencia
SKF:PCM 12012560 M
Rubix:95937
gyártó:114252
EAN:7316571381565


Műszaki összefoglalás
| Belső átmérő | 120 mm |
|---|---|
| Külső átmérő | 125 mm |
| Szélesség | 60 mm |
Termék leírás : SKF PCM 12012560 M siklócsapágy persely
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
Erősségek
•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity
Very good frictional properties
High load carrying capacity
High sliding velocity
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 60x125x125 mm |
|---|---|
| Logisztikai Tömeg | 355 g |
| Belső átmérő | 120 mm |
| Külső átmérő | 125 mm |
| Szélesség | 60 mm |
| Sorozat | pcm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre