Referencia
SMC:CDQ2A50-250DCZ
Rubix:10249214
gyártó:00789046

Termék leírás : SMC Kompakt henger, átm.50mm,löket 250mm, CDQ2A50-250DCZ
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Erősségek
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technikai információk
Jellemzők
| Hengerátmérő | 50 mm |
|---|---|
| Hengerlöket | 250 mm |
| Max. hőfok | 70 °C |
| Max. üzemi nyomás | 10 bar |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre