Referencia
Festo:AEN-S-63-25-A-P-A
Rubix:10458373
gyártó:8092146
EAN:4052568302023
Termék leírás : FESTO Kompakt henger AEN-S-63-25-A-P-A 8092146
The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
Compact cylinder AEN-S
Erősségek
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Alkalmazások
Endurance Testing of Smartphone Buttons
Technikai információk
Jellemzők
| Hengerátmérő | 63 mm |
|---|---|
| Hengerlöket | 25 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre