Kompakt/Rövid löketű aktuátorok SMC CDQ2A50TF-30DCZ
CQ2 Compact Cylinder
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
SMC:CDQ2A50TF-30DCZ
Rubix:10253875
gyártó:00789197



Dokumentumok
Termék leírás : SMC Kompakt henger, átm.50mm,löket 30mm, CDQ2A50TF-30DCZ
Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
Erősségek
•Double acting, single rod, compact cylinder
Auto switch capable
Auto switch capable
Technikai információk
Jellemzők
| Hengerátmérő | 50 mm |
|---|---|
| Hengerlöket | 30 mm |
| Min. hőfok | -10 °C |
| Max. hőfok | 70 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre