Irányszabályozó szelepek - Áramlásszabályozó SMC AS1002F-06-X214
Flow Control
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
SMC:AS1002F-06-X214
Rubix:10248253
gyártó:AS1002F-06-X214
Dokumentumok
Termék leírás : SMC Fojtó szelep, 6mm-es csohöz, AS1002F-06-X214
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Erősségek
•In-line, compact, one-touch fittings
Maximum operating pressure: 1 MPa
Applicable tube material: nylon, soft nylon, polyurethane
Maximum operating pressure: 1 MPa
Applicable tube material: nylon, soft nylon, polyurethane
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
