Irányszabályozó szelepek - Áramlásszabályozó SMC AS1002FSG1-06
In-line - AS*2FSG
Lásd a műszaki információkatReferencia
SMC:AS1002FSG1-06
Rubix:10238118
Termék leírás : SMC Fojtó-visszacsapó szelep, 6mm-es csohöz, AS1002FSG1-06
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
Erősségek
Stainless Steel 303
Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre