Referencia
Wiha:27963
Rubix:10402609
gyártó:27963
EAN:4010995279639
Termék leírás : Wiha Kombinált menetfúró bit 1/4 M10 x 65 mm (27963)
Drive: DIN 3120, ISO 1174, style A 6.3 + A 10.
Drive: With 1/4" hex shank according to DIN 3126 C 6.3.
Application: Drilling, cutting threads and burring. For assembly work, repair and rethreading.
Application: Can be used in metal and plastic.
Bits: Reduced, over-tightened profile.
Extra: Three applications in a single work step. Particularly sutiable for use in battery-powered drivers.
Material: High-quality HSS steel, ground.
Packaging: Blister packed.
DIN 3126, ISO 1173, Style C6,3
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

