Kompakt/Rövid löketű aktuátorok SMC CD55B50-55
ISO Compact Cylinder standard (ISO 21287) C55
Lásd a műszaki információkatReferencia
SMC:CD55B50-55
Rubix:10242556
gyártó:CD55B50-55

Termék leírás : SMC ISO-Kompakt henger,átm.50 löket 55mm, CD55B50-55
C55 double-acting pneumatic cylinders have been designed for a wide range of automation machine applications. The C55 series achieves exceptional load performance thanks to its unique rubber bumpers, piston wear ring and rod bushing. Standardized mounting options comply with ISO 21287 and 6431 standards.
Erősségek
Complies with ISO standard 21287
The construction is similar to the current CQ2 specification for lateral load resistance
The ring construction allows easy and quick maintenance
Automatic switches can be mounted on any of the four sides of the cylinder tube.
The construction is similar to the current CQ2 specification for lateral load resistance
The ring construction allows easy and quick maintenance
Automatic switches can be mounted on any of the four sides of the cylinder tube.
Technikai információk
Jellemzők
| Hengerátmérő | 50 mm |
|---|---|
| Hengerlöket | 55 mm |
| Min. hőfok | -10 °C |
| Max. hőfok | 70 °C |
| Max. üzemi nyomás | 10 bar |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre