Hidraulikus csavaros csörlő Enerpac RSM200
Low-height and Flat Hydraulic Cylinder (RSM Series)
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Enerpac:RSM200
Rubix:357714
gyártó:RSM200
EAN:0662005302369


Műszaki összefoglalás
| Emelési magasság | 62 mm |
|---|---|
| Hengerlöket | 11 mm |
| Hengerátmérő | 60.5 mm |
Dokumentumok
Termék leírás : #N/A RSM-200 [ENERPAC]
RSM-Series Low Profile Hydraulic Cylinders provide superior durability, safety, and quality in a compact and convenient format. They’re the perfect choice for general lifting and production applications where space is limited. A low collapsed height, short stroke, and flat sides enable safety and stability in both vertical and horizontal orientations. RSM-Series Cylinders are a popular choice. Not only for general lifting, but also for production applications. Two through mounting holes in each cylinder make it easy to clamp onto machinery and other fixtures. Many low-profile hydraulic cylinders rely on the weight of the load to retract the plunger. RSM cylinders are different and include a powerful return spring, which is faster, convenient, and more productive.
Walter Titex
Erősségek
•Compact, flat design for use where other cylinders will not fit<br>Handles for easy carrying<br>Mounting holes permit easy fixturing<br>Baked enamel finish for increased corrosion resistance<br>CR400 coupler and dust cap included<br>Hard chrome plated high-quality steel plungers<br>Grooved plunger ends require no saddle<br>Single-acting spring return<br>RSM750, RSM1000 and RSM1500 have handles for easy carrying
Alkalmazások
Ideal for use in spaces where other cylinders will not fit.
Technikai információk
Jellemzők
| Emelési magasság | 62 mm |
|---|---|
| Hengerlöket | 11 mm |
| Hengerátmérő | 60.5 mm |
| Olaj kapacitás | 32 cm³ |
| Modell | rsm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre