Hidraulikus csavaros csörlő Enerpac RSM500

Low-height and Flat Hydraulic Cylinder (RSM Series)

Lásd a műszaki információkatDokumentumok megtekintése

Referencia

Enerpac:RSM500
Rubix:342034
gyártó:RSM500
EAN:0662005302383
brand logo

Műszaki összefoglalás

Emelési magasság82 mm
Hengerlöket16 mm
Hengerátmérő88.9 mm
Az összes jellemző megtekintése

Dokumentumok

Termék leírás : #N/A RSM-500 [ENERPAC]


RSM-Series Low Profile Hydraulic Cylinders provide superior durability, safety, and quality in a compact and convenient format. They’re the perfect choice for general lifting and production applications where space is limited. A low collapsed height, short stroke, and flat sides enable safety and stability in both vertical and horizontal orientations. RSM-Series Cylinders are a popular choice. Not only for general lifting, but also for production applications. Two through mounting holes in each cylinder make it easy to clamp onto machinery and other fixtures. Many low-profile hydraulic cylinders rely on the weight of the load to retract the plunger. RSM cylinders are different and include a powerful return spring, which is faster, convenient, and more productive.
Walter Titex

Erősségek

•Compact, flat design for use where other cylinders will not fit<br>Handles for easy carrying<br>Mounting holes permit easy fixturing<br>Baked enamel finish for increased corrosion resistance<br>CR400 coupler and dust cap included<br>Hard chrome plated high-quality steel plungers<br>Grooved plunger ends require no saddle<br>Single-acting spring return<br>RSM750, RSM1000 and RSM1500 have handles for easy carrying

Alkalmazások

Ideal for use in spaces where other cylinders will not fit.

Technikai információk


Jellemzők
Emelési magasság82 mm
Hengerlöket16 mm
Hengerátmérő88.9 mm
Olaj kapacitás99 cm³
Modellrsm
  • Elérhető - Szállítási dátum kérésre

Emelési magasság

Hengerlöket

Hengerátmérő

Olaj kapacitás