Pneumatikus bedugaszolható szerelvény SMC KQ2VS06-02AP

One-Touch Fitting

Lásd a műszaki információkat

Referencia

SMC:KQ2VS06-02AP
Rubix:10238450
gyártó:01163101

Termék leírás : SMC Gyorscsatlakozó., könyök, 6mm, R1/4, KQ2VS06-02AP


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing

Erősségek

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre