Hosszbordás szíj Optibelt PL 3696 SL 100 RB
Ribbed Belt
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Optibelt:PL 3696 SL 100 RB
Rubix:10464901
gyártó:1732322
EAN:4014486014662

Dokumentumok
Termék leírás : OPTIBELT PL 3696 SL 100 RB Hosszbordás szíj - 1732322
The ribbed belt combines the high flexibility of the flat belt with the high performance of the V-belt. The V-shaped parallel ribs are made from a wear-resistant rubber compound. The high strength tension cord is designed for the many applications of the ribbed belt. The tension cord is embedded in a rubber adhesive mixture and covers the entire width of the ribbed belt. Fibre reinforced, wear resistant rubber compounds ensure quiet operation, oil and heat resistance and a long belt life. The small minimum pulley diameters are suitable for drives with high speed ratios as well as slow running drives. Ribbed belts are well suited for the use of back bend idlers, such as in serpentine drives.
Erősségek
•Very good dynamic power transmission capability
High belt speeds are possible
Can be used with back bend idlers
Low vibration and noise
Withstands shock loads and short-term overload
High belt speeds are possible
Can be used with back bend idlers
Low vibration and noise
Withstands shock loads and short-term overload
Technikai információk
Jellemzők
| Profil | pl |
|---|---|
| Hossz | 3696 mm |
| Bordák száma | 100 |
| Bordatávolság | 4.7 mm |
| Magasság | 7 mm |
| Öv száma | pl 3696 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
