Lépcsős fúró Ruko 101093
Stepped HSS drill bits, cut to CBN, with helical flutes and cross sanding for electricians
Lásd a műszaki információkatReferencia
Ruko:101093
Rubix:452474
EAN:4007140078384

Termék leírás : Lépcsos fúrók 101093
Measurements for DIN/EN 50262 through holes. This rugged tool allows the centering, priming, drilling and deburring of the sheet in a single operation. Thanks to the deep helical flutes the vibrations are eliminated and the cutting performance is significantly improved. The problems of jam and clogging of the shavings are removed. Long shavings are particularly well drained as with a drill. The chamfer facilitates the removal of the bit during knockouts. HSS: Fast steel, for drilling in easy to machine materials, with a hardness of less than 900 N/mm ². Tip angle 118°. Floor Angle: 90° Sold to the unit under plastic packaging.
Technikai információk
Jellemzők
| Teljes hossz | 79 mm |
|---|---|
| Vágóanyag | hss |
| Min. átmérő | 3 mm |
| Max. átmérő | 30.5 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre