Referencia
Gates:AX83 TRI-POWER
Rubix:10480589
gyártó:90122083
EAN:5400608074406
Termék leírás : GATES AX83 TRI-POWER Fogazott ékszíj - 901202083
Gates Tri-Power® V-belt is built for superior performance on heavy duty drives of classical cross-section. The raw edge construction and special notch design makes the Tri-Power® belt especially suited for drives requiring small diameter pulleys and back idlers. The patented ethylene EPDM compound construction allows the belt to resist cracking and handle extreme temperatures.
Erősségek
•Belt Edge is machined for even sheave groove contact, resulting in smoother running, less slip, and wear
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Technikai információk
Jellemzők
| Profil | ax |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
