Referencia
Gates:BX69 TRI-POWER
Rubix:10484166
gyártó:90132069
EAN:5400608074666
Termék leírás : GATES BX69 TRI-POWER Fogazott ékszíj - 901302069
The Gates Tri-Power® V-Belt is designed to provide superior performance over traditional heavy-duty V-belt drives. Raw edge construction and special cogging make the Tri-Power® belt particularly suitable for drives involving small diameter pulleys and external idlers. The ethylene EPDM compound gives the belt resistance to extreme temperatures.
Erősségek
•The sides of the belt are machined to optimize contact with the grooves of the pulley, for regular winding, thus limiting slippage and wear
Rubber compound with oriented fibers for more flexibility and stability
Temperature range: Between -50°C and +120°C (-58°F and +248°F)
Rubber compound with oriented fibers for more flexibility and stability
Temperature range: Between -50°C and +120°C (-58°F and +248°F)
Technikai információk
Jellemzők
| Profil | bx |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
