Referencia
SMC:VBA22A-F03GN
Rubix:10412346
gyártó:VBA22A-F03GN
EAN:3618036604375

Műszaki összefoglalás
| Menetátmérő (hüvelyk) | 3/8 '' |
|---|---|
| Térfogatáram | 1000 l/min |
Termék leírás : SMC Gyorsító szabályozó VBA22A-F03GN
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Made to Order: Standard
Body Size: 22A (3/8, Air-operated type)
Thread Type: F (G [PF])
Port Size: 03 (3/8)
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Made to Order: Standard
Body Size: 22A (3/8, Air-operated type)
Thread Type: F (G [PF])
Port Size: 03 (3/8)
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 180x300x168 mm |
|---|---|
| Logisztikai Tömeg | 3800 g |
| Menetátmérő (hüvelyk) | 3/8 '' |
| Térfogatáram | 1000 l/min |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre