Hidraulikus csavaros csörlő Enerpac RC104

Hydraulic Cylinder RC

Lásd a műszaki információkatDokumentumok megtekintése

Referencia

Enerpac:RC104
Rubix:347966
gyártó:RC104
EAN:0662005300808
brand logo

Műszaki összefoglalás

Maximális munkaterhelés WLL9071.85 kg
Emelési magasság276 mm
Hengerlöket105 mm
Az összes jellemző megtekintése

Dokumentumok

Termék leírás : RC-104 [ENERPAC]


RC-TRIO is the next generation of the legendary Enerpac RC-Series single acting hydraulic cylinders. These hydraulic jacks include many advanced features to ensure superior durability, versatility, and productivity. A pre-tensioned spring provides fast plunger retraction and enhanced productivity. The robust bearing system features composite wear bands and a hardened stop ring to resist side-load which minimizes damage and repairs. The plunger wiper, high-grade polyethylene seals and tough external finishes also help towards an extended service life. With so many hydraulic cylinder models to choose from, we’re confident you’ll find the perfect match for your applications, and if you already own prior RC-Series cylinders, the good news is the new cylinders share the same familiar dimensions and threads for full compatibility.
Walter Titex

Erősségek

  • Includes up to 4 high-performance wear bands that offer increased resistance to damage, reducing bearing load and increasing cylinder lifespan
  • Hardened composite material wear bands increase bearing surface area for greater sideload resistance - Significantly improving cylinder life
  • New high-performance Polyethylene seals last longer than ever, improving lifespan and keep you working for longer
  • Part of the Trio Bearing System, the Trio Stop Ring includes an additional wear band or high-strength bronze to absorb greater side load
  • Capable of taking full cylinder extension force
  • Features durable wiper to help prevent contamination from entering the cylinder during retract cycles
  • High-strength steel wire improves spring life
  • Spring retention design improves serviceability while allowing higher pre-load during assembly
  • Spring is easily removed without special tools
  • High-strength steel plunger for improved life and sideload resistance
  • Nickel-plated plunger coating improves corrosion protection
  • Internal plunger threads for easy tool fixturing
  • Standard carry handles on cylinders from 15 up to 25 kg. Sizes above 25 kg include certified lifting eyes or optional handles
  • Collar threads, plunger threads and base mounting holes enable easy fixturing
  • Hardened plunger saddle protects plunger end during all lifting operations
  • Easily removable for access to plunger mounting threads
  • Tilt and smooth saddles available as accessories (compatible with new range of CATS-Series Tilt Saddles)
  • For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems
  • Tilt and smooth saddles available as accessories (compatible with new range of CATS-Series Tilt Saddles)
  • For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems

Alkalmazások

All industrial uses.

Technikai információk


Jellemzők
Maximális munkaterhelés WLL9071.85 kg
Emelési magasság276 mm
Hengerlöket105 mm
Hengerátmérő57 mm
Olaj kapacitás152 cm³
  • Elérhető - Szállítási dátum kérésre

Maximális munkaterhelés WLL

Emelési magasság

Hengerlöket

Hengerátmérő

Olaj kapacitás