Referencia
Enerpac:P141
Rubix:418468
gyártó:P141
EAN:0662005107155

Termék leírás : Kézi szivattyúk P-141 [Enerpac]
Erősségek
Lightweight and compact design
Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance
Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps
Lower handle effort to minimize operator fatigue
Handle lock and lightweight construction for easy carrying
Large oil capacities to power a wide range of cylinders or tools
Non-conductive fiberglass handle for operator safety
Internal pressure relief valve for overload protection
Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance
Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps
Lower handle effort to minimize operator fatigue
Handle lock and lightweight construction for easy carrying
Large oil capacities to power a wide range of cylinders or tools
Non-conductive fiberglass handle for operator safety
Internal pressure relief valve for overload protection
Alkalmazások
Transporting Reactor Vessel Head Replacement Components;Leak Free Connections on Critical Joints with Hydraulic Tensioners;Lifting Heavy Mining Trucks Quickly and Safely using the PowR-Lock Portable Lift System;Repositioning of a Satellite Earth Station Antenna;Pulling Pins on an Oil Well Casing Elevator Spider;Safely Removing Corroded Nuts with a Hydraulic Nut Cutter;Stud Removal on a Stacker Reclaimer with Hydraulic Tensioners;Safely Erecting a Bridge Over Water with a Hydraulic Driven Launching Nose;Replacing Bridge Bearings without Interrupting Traffic to the Second Bosphorus Bridge
Technikai információk
Jellemzők
| Olaj kapacitás | 328 cm³ |
|---|---|
| Névleges nyomás | 700 bar |
| Max. hőfok | 65 °C |
| Súly | 2.4 kg |
| Sorozat | p-series, lightweight hand pumps |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
