Ütvecsavarozók Milwaukee 4933451247
Right Angle Impact Driver
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Milwaukee:4933451247
Rubix:10274628
gyártó:4933451247
EAN:4002395167715




Műszaki összefoglalás
| Feszültség | 12 V |
|---|---|
| Maximális nyomaték | 68 N.m |
| Súly | 1.2 kg |
Dokumentumok
Termék leírás : MILWAUKEE M12BRAID-0 M12™ KOMPAKT SAROK ÜTVECSAVAROZÓ - 4933451247
Compact M12 right angle impact driver that measures only 287 mm in length making it ideal for working within confined spaces. REDLINK™ overload protection. Full metal gearbox and gears. Max. torque of 68 Nm. 0-2425 rpm and 0-3300 ipm. Compact head design with diameter of 35.6 mm. Multi-handle design. 1/4˝ Hex chuck for quick easy one handed bit change. On board fuel gauge and LED light. Weight 1,2 kg. Supplied without batteries and charger.
Erősségek
•Compact right angle impact driver measures 287 mm in length making it ideal for working within confined spaces
REDLINK™ overload protection electronics delivers best in class system durability
Full metal gearbox and gears for superior durability and maximum torque of 68 Nm
Compact head design with diameter of 35.6 mm
Multi-handle design for multiple hand positions and maximum comfort
¼″ Hex chuck for quick easy one handed bit change
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
On board fuel gauge and LED light
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M12™ batteries
REDLINK™ overload protection electronics delivers best in class system durability
Full metal gearbox and gears for superior durability and maximum torque of 68 Nm
Compact head design with diameter of 35.6 mm
Multi-handle design for multiple hand positions and maximum comfort
¼″ Hex chuck for quick easy one handed bit change
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
On board fuel gauge and LED light
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Technikai információk
Jellemzők
| Feszültség | 12 V |
|---|---|
| Maximális nyomaték | 68 N.m |
| Súly | 1.2 kg |
| Vezeték nélküli | igen |
| Modell | m12 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre