Gyorsleürítő szelepek Mecaline 858562
NICKEL PLATED BRASS QUICK EXHAUST
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Mecaline:858562
Rubix:10171363
EAN:3660338136320
Dokumentumok
Termék leírás : 858562 - QUICK EXHAUST VALVE CONNECTING DIAMETER 1''
Material: Nickel Plated Brass. Opening pressure: 0.3 Bars. Maximum pressure 10 Bars. Temperature Range: -20°C...+80°C. Application: compressed air.
According to the definition of the UNI standards ref. UNI-ISO 5598 this valve is considered: “Valve which immediately opens its outlet to exhaust, whenever the pressure of the air decreases at the inlet.”
According to the definition of the UNI standards ref. UNI-ISO 5598 this valve is considered: “Valve which immediately opens its outlet to exhaust, whenever the pressure of the air decreases at the inlet.”
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre