Hőkamera Bosch GTC 600 C 0601083500
Thermal Camera
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Bosch:GTC 600 C 0601083500
Rubix:10445485
gyártó:0601083500
EAN:3165140975964
Dokumentumok
Termék leírás : BOSCH GTC 600 C Hokamera - 0601083500
Bosch's thermal camera GTC 600 C Professional offers detailed visualizations of temperature differences and smart documentation. It has a high thermal resolution and a wide measuring range for a maximum number of thermal measuring functions. Practical voice recording, the Bosch Thermal app and the GTC Transfer program enable easy documentation of thermal images. An intuitive user interface and seamlessly integrated features such as preset emissivity values and an enhanced gallery of both IR and visual images provide successful results in just a few clicks.
Erősségek
•High thermal resolution and a wide measuring range for maximum use
Voice notes and the Bosch Thermal app enable easy documentation of thermal images
Intuitive user interface and seamlessly integrated functions give successful results in a few clicks
Voice notes and the Bosch Thermal app enable easy documentation of thermal images
Intuitive user interface and seamlessly integrated functions give successful results in a few clicks
Alkalmazások
This tool is perfect for locating insulation problems and unwanted temperature differences.
Technikai információk
Jellemzők
| Látómező | 45x35� |
|---|---|
| Min. hőfok | -10 °C |
| Max. hőfok | 45 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre